Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in Under Cabinet Convertible Range Hood

  • Mfr # HC20WW

  • Zoro # G116281420


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Standards
UL -ULC
Depth
20 in
Finish
White
Application
RangeHood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC20WW
Zoro #
G116281420
UPC #
761101087061
Country of Origin
Mexico

Dimensions

Height
5.5 in
Width
20 in
Depth
20 in

Details

Item
RangeHood
Standards
UL -ULC
Color
White
Finish
White
Application
RangeHood

Description

Made in North America, Summit's HC series under cabinet convertible range hoods offer versatile ventilation solutions for every kitchen space. Model HC20WW is a 20in wide range hood ideal for apartments and other smaller kitchens. It comes in a clean white finish constructed from 21 gauge galvanized steel for a clean look and durable design. The powerful 2-speed fan is easily managed by a rocker switch with a high and low setting. This unit can operate at 270 CFM for thorough ventilation. Airflow is directed upwards at a slight angle, ensuring smoke and odors won't blow towards the home chef. This hood ships for ductless/recirculating ventilation where no exhaust connection to the outside is available but is convertible for horizontal or vertical ducted ventilation 3-1/4in x 10in rectangular ducting or 7in round, transition required. We include a combination aluminum mesh/charcoal filter to absorb grease, smoke, and odors. This unit accepts a standard light bulb not included. Both the filter and lens cover snap in place, with no tools required to change out as needed. Note: this hood does not include a power cord and is designed to be hard-wired by a licensed professional. In addition to this range hood, Summit manufactures this series in additional colors, as well as shell hoods, wall-mounted European hoods, and island hoods in a range of styles. Browse the full Summit product line to explore your options.


  • Low profile design offers classic style to finish your kitchen
  • Sized for use over 20 inch cooking surfaces (additional sizes available)
  • Can be used for ducted venting to the outside or recirculating ventilation where no external venting is possible
  • High and low setting to allow proper ventilation of your kitchen as needed
  • Ships pre-set for recirculating mode but can be converted in a few simple steps
  • Can be connected to 3-1/4" x 10" vertical or horizontal exterior venting or 7" round vertical (transition required for both)
  • Can operate at 270 CFM to ensure thorough ventilation of your cooking surface
  • Vents are set at a slight upwards angle, ensuring smoke and odors won't be directed towards the user
  • Powder-coated finish over steel that's 53% heavier gauge than most of the industry's under cabinet hoods
  • High and low setting to allow proper ventilation of your kitchen as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.