Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20in Wide Electric Coil Range

  • Mfr # TEM130BKWY

  • Zoro # G916281330


product price: $1,409.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height
44 in
Color
Black
Depth
24 in
Width
20 in
Door Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TEM130BKWY
Zoro #
G916281330
UPC #
761101005010
Country of Origin
United States

Dimensions

Height
44 in
Depth
24 in
Width
20 in

Details

Item
ElectricRange
Color
Black
Door Material
Stainless Steel
Case Material
Stainless Steel
Finish
Black
Application
ElectricRange

Description

Summit Appliance offers a wide selection of American-made household ranges built for long-lasting durability in space-challenged kitchens. The TEM130BKWY is an apartment-sized 220V electric range sized at just 20in wide, with a generous 2.46 cu.ft oven interior that can accommodate large trays. The oven window and interior light with an on/off switch make it easy to monitor your cooking without opening the door. Two adjustable oven racks are included. The waist-high broiler is located inside the oven, allowing you to switch functions without moving contents to a separate compartment on the floor. The lower drop-down storage compartment is ideal for keeping pots and pans out of the way in small kitchens. Designed to meet the most current UL-858 safety standards, this unit features one 8in 2400W and three 6in 1500W coil elements with a safety sensor that will cycle the element off before reaching dangerous flashpoint temperatures. Heating resumes automatically. Upfront push-to-turn knobs offer additional protection, ensuring users won't reach over hot burners to adjust the heat. This unit complies with ADA guidelines. Stainless steel doors feature professional style towel bar handles, bringing classic elegance to smaller kitchen spaces.The deluxe 8in high backguard includes a digital clock and timer for added convenience when cooking. This unit has a recessed oven door and is conveniently sized at just 24in deep for a better fit in galley in L-shaped kitchens, where every inch counts. We include an anti-tip bracket for added safety. This unit does not include a line cord a standard 40 amp 3 or 4-prong cord can be installed by your electrician. With its classic style and quality construction, Summit's made in the USA cooking line offers reliable cooking for smaller homes. Additional choices are available in 24in, 30in, and 36in wide fits.


  • 20" wide 220V electric range with coil elements and a full-sized oven ideal for smaller kitchens
  • Apartment-sized width offers all the functionality you need in a smaller footprint
  • Shallower fit is ideal for L-shaped and galley kitchens
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Curved handles in brushed stainless steel offer an easier grip in attractive style
  • Bottom drop-down compartment is ideal for storing cookware, helping to free up space in your small kitchen
  • Three standard 6" 1500W and one large 8" 2400W element
  • Designed to comply with the latest UL safety standards, the elements include a sensor that will cycle the element off and on if it reaches flashpoint temperature
  • Each coil element includes a removable chrome pan for easier cleaning
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.