24" Under Cabinet Convertible Range Hood with Plug (Discontinued)
- Mfr # H1624PTCRDWH
- Zoro # G001711704
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1624PTCRDWH
Zoro #
G001711704
UPC #
761101076416
Country of Origin
United States
Description
SUMMIT is one of the market's leading suppliers of quality range hoods, with solid construction and a wide selection of choices for every kitchen.
The H1624PTCRDWH is a 24 inch wide under cabinet convertible range hood that can be installed for ducted or ductless (recirculating) operation. It can be used with top or rear venting and includes a pre-installed power cord with a 3-pronged plug. Additional features include a 2-speed fan, switchable light (bulb not included), and aluminum-charcoal filter to help ensure proper filtration of cooking odors.
This range hood comes in a white finish. Additional choices are available in white and stainless steel (and bisque by special order), as well as additional sizes for 18, 20, 30, 36, 42, and 48 inch widths. Browse our website to explore our complete lineup.
The H1624PTCRDWH is a 24 inch wide under cabinet convertible range hood that can be installed for ducted or ductless (recirculating) operation. It can be used with top or rear venting and includes a pre-installed power cord with a 3-pronged plug. Additional features include a 2-speed fan, switchable light (bulb not included), and aluminum-charcoal filter to help ensure proper filtration of cooking odors.
This range hood comes in a white finish. Additional choices are available in white and stainless steel (and bisque by special order), as well as additional sizes for 18, 20, 30, 36, 42, and 48 inch widths. Browse our website to explore our complete lineup.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.