Zoro Homepage
This item is Discontinued.
No Product Image Available

24" Under Cabinet Ductless Range Hood, ADA Compliant (Discontinued)

  • Mfr # ADAH1724SS
  • Zoro # G401711687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADAH1724SS
Zoro #
G401711687
UPC #
761101064031
Country of Origin
United States

Description

Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines.
The ADAH1724SS sized at 24 inches wide, this ductless (recirculating) hood features solid construction in brushed stainless steel. We include a remote terminal block and white wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines.
This range hood includes a 2-speed fan to meet light and heavy ventilation needs. The aluminum grease filter is dishwasher-safe for easy cleaning, with a charcoal liner included for improved absorption. The ADAH1724SS can accept a light (40W max; bulb not included).
In addition to this model, Summit also offers ducted low profile range hoods and European style choices, with sizes ranging from 18 inch to 36 inch wide. Browse our website to explore our complete selection.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.