Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

24" Wide Built-In Refrigerator-Freezer, ADA Compliant (Discontinued)

  • Mfr # CT663BKBIADA
  • Zoro # G701711660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT663BKBIADA
Zoro #
G701711660
UPC #
761101068510
Country of Origin
Serbia

Description

SUMMIT brings quality and value under the counter with the industry's largest collection of ADA compliant built-in refrigeration. The CT663BBIADA Series features residential refrigerator-freezers designed for reliable cold storage under lower ADA counters.
Sized with a 24" footprint, the CT663BKBIADA refrigerator-freezer offers a generous 5.1 cu.ft. storage capacity, larger than many units in this size class. The 32€ height and front-breathing design makes it ideal for installation under lower counters complying with ADA guidelines for height restriction. The fully finished cabinet also enables freestanding use. This unit comes in a black exterior finish with a user-reversible door. A stainless steel handle is included.
Inside, the CT663BKBIADA features a dual evaporator to allow separated cooling of the fresh and frozen food sections. The refrigerated compartment utilizes low maintenance automatic defrost, while the interior freezer compartment is manual defrost to achieve lower storage temperatures ideal for ice cream and other frozen food. The deluxe interior includes adjustable glass shelves for spill-proof storage and easier cleaning, as well as a scalloped wine shelf to hold wine and champagne bottles safely in place. Door racks offer additional convenience for tall bottles and condiments and a clear crisper drawer ensures your produce is stored under the ideal conditions. These models include automatic interior lighting and an adjustable dial thermostat.
With its ideal dimensions and user-friendly features, the CT663BKBIADA is the perfect refrigerator-freezer for any ADA compliant setting in need of versatile storage under the counter.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.