Zoro Homepage

24in Wide 110-120V Washer

  • Mfr # LW2427

  • Zoro # G616281975


product price: $1,158.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Width
23.75 in
Height
33.5 in
Depth
24.75 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW2427
Zoro #
G616281975
UPC #
761101084794
Country of Origin
Unknown

Dimensions

Width
23.75 in
Height
33.5 in
Depth
24.75 in

Details

Item
Washer
Color
White
Standards
UL -ULC
Door Material
Glass
Capacity
2.7 cu. ft.
Application
Washer
Finish
White
Material
Glass

Description

Summit's selection of slim-fitting laundry options brings efficiency and convenience to apartments, tiny houses, and other homes with limited floor space. The ENERGY STAR certified LW2427 is a 115V front-loading washer with a generous 2.7-cu.ft./26.4 lb. wash capacity in a slim 24 inch fit. It comes in a clean white finish with a ridged stainless steel interior tub to ensure a thorough wash with lasting durability. The wide glass door ensures convenient loading. This unit includes a pre-installed 3-prong cord. For added space savings in small homes, this washer can be placed in closets or alcoves for recessed installation minimum clearance: 1in on each side, 2in at the top, rear, and front. The LW2427 uses a combination of dial and digital controls for easy and intuitive use with a large LED readout to keep track of your progress. Choose from 15 wash programs including cottons, heavy duty, permanent press for wrinkle reduction, sportswear, sanitary, babywear, delicates, wool, and more. A tub clean setting lets you run a high temperature wash cycle to help sterilize the interior and remove any residue left from previous washes. Additional features include a child lock, 24 hour delay start, and add garment function. The pull-out detergent compartment makes it easy to load. This washer can be paired with the matching 220V LD2444 heat pump dryer to create a complete set. A stacking kit with a slide-out rack will be available later this summer. Additional laundry options are available, including all-in-one 115V combination washer/dryers. Browse the complete Summit line to explore your options.


  • Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
  • Versatile non-vented washer for use with standard 15 amp circuits
  • Pre-installed 6' long 3-prong cord for fast setup
  • Allows you to run an empty wash cycle at high temperatures to help sterilize the interior drum and remove lingering residue
  • Unit can be built-in for recessed installation with minimal clearance (Note: for built-in use the unit requires 2" of clearance at the rear and 1" of clearance on both sides and the top)
  • Easy to load, with a glass door for a clear view inside
  • Durable interior holds up load after load
  • Get the proper fabric care with settings for cottons, quick wash, activewear, babywear, delicates, wool, and more
  • Popular function to help reduce wrinkles
  • Allows you to run an empty wash cycle at high temperatures to help sterilize the interior drum and remove lingering residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.