Zoro Homepage

24in Wide 208-240V Heat Pump Dryer

  • Mfr # SLD242W

  • Zoro # G116281291


product price: $1,117.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Width
23.63 in
Height
33 in
Depth
25.75 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLD242W
Zoro #
G116281291
UPC #
761101065991
Country of Origin
Slovenia

Dimensions

Width
23.63 in
Height
33 in
Depth
25.75 in

Details

Item
Dryer
Color
White
Standards
UL -ULC
Capacity
3.88 cu. ft.
Door Material
Glass
Application
Dryer
Finish
White
Material
Glass

Description

Designed and manufactured in Europe, Summit's ENERGY STAR certified SLD242W is a 24in wide fully featured front-loading heat pump dryer with user-friendly features for optimal convenience. The SLD242W can dry up to 17.6 pounds of fabric inside the durable stainless steel drum, with a maximum speed of 1400 RPM and a choice of 14 dry programs. The dial drying cycle selector knob makes choosing the proper dry program easy, while the digital touchscreen display allows users to manage the dryer's functions and choose between specialty programs.


  • Fully featured with an advanced design for proper laundry care
  • Uses less energy than national standards require to ensure more efficiency and lower utility bills
  • Just under 24" for an easy fit in apartments and homes
  • Allows users to easily cycle through the 14 dryer programs
  • Easy to load, with a half sized glass window for convenient viewing
  • 3.88 cu.ft. drum to dry up to 17.6 lbs. of fabric
  • Durable interior holds up load after load
  • Non-vented, energy efficient operation that uses recycled air to better save on energy use and costs
  • Digital touchscreen controls ensure easy operation of speciality programs
  • Allows users to easily cycle through the 14 dryer programs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.