Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide 208-240V Washer

  • Mfr # SLW241W

  • Zoro # G016281544


product price: $1,041.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Width
23.63 in
Height
33 in
Depth
26.5 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLW241W
Zoro #
G016281544
UPC #
761101065984
Country of Origin
Slovenia

Dimensions

Width
23.63 in
Height
33 in
Depth
26.5 in

Details

Item
Washer
Color
White
Standards
UL -ULC
Door Material
Glass
Capacity
2.3 cu. ft.
Application
Washer
Material
Glass
Finish
White

Description

Designed and manufactured in Europe, Summit's ENERGY STAR certified SLW241W is a 24in wide front loading washer designed for true convenience, energy savings, and pristine laundry care results. The SLW241W can wash up to 19.8 pounds of fabric inside the durable stainless steel drum, with a maximum speed of 1400 RPM and a choice of 14 wash programs. The dial wash cycle selector knob makes choosing a wash cycle easy, while the digital touchscreen display allows users to monitor the washer's progress.


  • Fully featured with an advanced design for proper laundry care
  • Uses less energy and water than national standards require to ensure more efficiency and lower utility bills
  • Requires 15 amp connection, with a pre-installed 3-pronged NEMA-615 cord included
  • Allows users to easily cycle through the 14 wash programs
  • Unit can be built-in for recessed installation with minimal clearance (Note: for built-in use the unit requires 2" of clearance at the rear and 1" of clearance on both sides and the top)
  • Easy to load, with a glass door for a clear view inside
  • Durable interior holds up load after load
  • Get the proper fabric care with settings for regular and colored cottons, quick wash, mixed load, active wear, lightly soiled, delicates, wool, down wear, and clothing for those with skin sensitive or allergies
  • Digital touchscreen controls ensure easy operation of speciality programs
  • Allows users to easily cycle through the 14 wash programs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.