Zoro Homepage

24in Wide 230V 4-Burner Solid Disk Cooktop

  • Mfr # CSD4B24

  • Zoro # G016281797


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Height
4.13 in
Width
22.75 in
Depth
20.38 in
Standards
ETL -ETL-C
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD4B24
Zoro #
G016281797
UPC #
761101056340
Country of Origin
China

Dimensions

Height
4.13 in
Width
22.75 in
Depth
20.38 in

Details

Item
ElectricCooktop
Standards
ETL -ETL-C
Color
Stainless Steel
Finish
Stainless Steel
Application
ElectricCooktop

Description

Summit's selection of electric cooktops offers the perfect fit for every application. Sized at 24in wide, the CSD4B24 is a 230V cooktop with four solid disk elements. The surface comes in brushed stainless steel for an attractive look built to last. The element located in the front left side is 8in wide, with 2000W of cooking power ideal for larger cookware. The rear 1500W 8in element also accommodates full-sized pots and pans, while two 1000W 6in heating elements meet most general heating needs. The solid disk elements are constructed from cast iron, ensuring extreme durability. These elements also retain heat longer than traditional coil or glass top surfaces, making them ideal for keeping the contents in your pots and pans warmer before serving. Even heat distribution helps to improve your cooking results. This unit includes push-to-turn knobs and an inonin indicator light for each burner for added safety. With its modern style and durable design, the CSD4B24 is a great choice for hotels, mobile homes, tiny houses, and other small kitchens with specific cooking needs. This is a 230V cooktop that requires professional installation. For a 2-burner version, see the CSD2B230.


  • Popular in Europe, solid disk cooktops offer even heat distribution and longer heat retention for a uniquely efficient cooking experience
  • Solid metal elements hold up to heavy duty use
  • Fully sealed cast iron elements offer easier cleanup than traditional coil elements
  • Professional installation required
  • Front left 2000W element and rear right 1500W element offer a wide diameter and higher cooking power for large pots and pans
  • Knobs require a small amount of force to help prevent accidents
  • Operating indicators light up to show which burner is in use
  • Fits counter cutout sizes that are 22" W x 19-3/4" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.