36in Wide 5-Burner Propane Gas Cooktop In Stainless Steel _x000D_
- Mfr # GCJ536SSLPTK
- Zoro # G016282046
Key Features
Specifications
Product Information
- MFR #
- GCJ536SSLPTK
- Zoro #
- G016282046
- UPC #
- 761101086507
- Country of Origin
- Italy
Dimensions
- Width
- 36 in
- Height
- 2.88 in
- Depth
- 21 in
Details
- Item
- GasCooktop
- Color
- Stainless Steel
- Standards
- ETL -ETL-C
- Application
- GasCooktop
- Finish
- Stainless Steel
Description
Summit's Made in Italy gas cooktops offer a powerful performance in a durable, safe, and stylish design. The GCJ365SSLPTK is a five-burner gas cooktop with a 304 grade stainless steel surface. The cooktop is sized at 34in wide, while the included stainless steel trim kit allows you to cover additional space in wider cutouts designed for more traditional 36in counter spaces. Its wide surface area affords ample cooking space allowing multiple burners to be used at once, while continuous cast iron grates make it easy to move heavy pots and pans between burners.
- Long-lasting durability in a sleek design
- Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
- Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
- Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
- Ships pre-set for use with LP gas
- Kit is included to convert for use with standard natural gas connections
- Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
- Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.