Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Outdoor All-Refrigerator

  • Mfr # SPR623OSCSS

  • Zoro # G916281729


product price: $1,819.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Height
34 in
Refrigerator Capacity
4.6 cu.ft.
Width
23.5 in
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR623OSCSS
Zoro #
G916281729
UPC #
761101086224
Country of Origin
China

Dimensions

Height
34 in
Width
23.5 in
Overall Depth
23.5 in

Details

Refrigerator Capacity
4.6 cu.ft.
Color
Stainless Steel
Item
Refrigerator
Defrost
Frost-Free
Standards
ETL -ETL-C -ETL-S
Application
Refrigerator
Freezer Capacity
4.6 cu. ft.
Finish
Stainless Steel
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel

Description

Summit's selection of outdoor refrigeration brings weatherproof luxury to the home, with durable construction and innovative design. Model SPR623OSCSS is an outdoor all-refrigerator sized with an easy-fitting 24in footprint. Both the cabinet and door are constructed from 304 grade stainless steel. The front-breathing design allows built-in installation, while the fully finished cabinet enables freestanding use as well. The weatherproof exterior includes a sealed rear for better protection from the elements. The user-reversible door includes a thick tube style handle mounted horizontally and a factory-installed lock for added security. A designer kickplate completes the look. Inside, the SPR623OSCSS offers maximum convenience with frost-free operation that eliminates the need to manually defrost the unit. Fan-forced cooling ensures the temperature stays consistent. The clean white interior and LED lighting provides a refreshingly bright view, with adjustable glass shelving for versatile storage. The door includes two storage racks ideal for holding condiments. The digital control panel is located inside, with a display switchable from Fahrenheit to Celsius at the touch of a button. This unit also includes an optional Sabbath Mode setting that disables the displays for a period of 96 hours. With advanced features, durable construction and an elegant design, the SPR623OS refrigerator lets you complete any outdoor kitchen in proper style. This unit is approved to both residential and commercial standards.


  • Built-in undercounter all-refrigerator designed and constructed for safe use in outdoor kitchens
  • Elegant style with a vertical grain and designed to hold up in outdoor settings
  • ETL-S listed to ANSI-NSF Standard 7 for commercial use
  • Dimmable LED lighting (with 3 brightness settings) in a blue hue allows for easy viewing of contents while maintaining an elegant feel
  • No-frost operation for minimum user maintenance
  • Classic interior allows for easy cleaning and viewing of products
  • Keyed lock for a secure interior (2 keys included)
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Two racks offer the perfect storage solution for tall bottles and condiments
  • Dimmable LED lighting (with 3 brightness settings) in a blue hue allows for easy viewing of contents while maintaining an elegant feel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.