Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In Wine Cellar, ADA Compliant

  • Mfr # ASDW2412

  • Zoro # G616281647


product price: $1,809.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Height
32 in
Overall Depth
17.75 in
Refrigerator Capacity
3.25 cu.ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASDW2412
Zoro #
G616281647
UPC #
761101079462
Country of Origin
China

Dimensions

Height
32 in
Overall Depth
17.75 in
Width
23.38 in

Details

Refrigerator Capacity
3.25 cu.ft.
Color
Black
Item
WineCellar
Standards
ETL -ETL-C -ETL-S
Defrost
Frost-Free
Door Material
Glass
Refrigerator Item
WineCellar
Freezer Capacity
3.25 cu. ft.
Construction Material
Glass
Application
WineCellar
Finish
Black

Description

Summit's shallow depth series of built-in undercounter refrigeration brings full functionality to kitchen islands, wet bars, and other settings with space limitations. Model ASDW2412 is a 24in wide 33-bottle single zone wine cellar sized under 18in deep. It comes in a 32in height to fit under lower ADA compliant counters, with adjustable legs and a sliding kickplate cover that also allows you to raise the overall height up to 34in to fit standard counter spaces. The front-breathing system allows built-in installation, while the fully finished black cabinet also allows freestanding use.


  • Single zone wine cooler for residential or commercial cold storage
  • Unique 17.75" shallow depth is ideal for wet bars, island kitchens, and other undercounter areas with limited footprint space
  • 32" height allows easy installation under lower ADA compliant counters
  • Stainless steel handle completes the look
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Walls and floor are constructed from stainless steel for added strength and easy cleanup
  • Elegant design offers a clear but protected view of your interior
  • Glass is framed by with a flush one-piece stainless steel trim for an elevated look
  • Keyed lock for a secure interior (2 keys included)
  • Stainless steel handle completes the look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.