Zoro Homepage

24in Wide Electric Wall Oven

  • Mfr # TEM721DK

  • Zoro # G016281704


product price: $1,019.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
24 in
Color
Black
Capacity
2.92 cu. ft.
Height
34.5 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEM721DK
Zoro #
G016281704
UPC #
761101000565
Country of Origin
United States

Dimensions

Width
24 in
Height
34.5 in
Depth
24 in

Details

Color
Black
Capacity
2.92 cu. ft.
Item
ElectricWalloven
Standards
CSA
Application
ElectricWalloven
Finish
Black

Description

Summit's classic series of 24in wide wall ovens are made in the USA and specially sized to fit common 34-1/8in H x 22-3/8in W cutouts. The TEM721DK is a single 220V electric wall oven with a drop-down storage compartment in a jet black finish. The black glass oven door includes a window and exterior light switch to illuminate the interior, making it easy to monitor your cooking without opening the door. A digital clock with a timer function offers added convenience and dial controls ensure simple, intuitive cooking. This unit is designed for professional installation and is compatible with a standard 40 amp 3 or 4-wire range cord not included. Inside, the wall oven features solid porcelain construction for lasting durability to hold up to everyday use. Two adjustable racks with safety brakes allow you to accommodate a variety of sizes when baking. The oven can be used to bake or broil. We include a two-piece broiler tray with grease well. Summit's domestically manufactured wall ovens have an industry exclusive height of 34-1/2in. These units fit many discontinued cutouts such as Caloric, Slattery, and older makes, including Magic Chef. To fit other cutouts up to 39in high, add the TKW700 trim kit accessory.


  • Designed and constructed domestically
  • Sized to fit 34-1/8" H x 22-3/8" W cabinet cutouts, a popular replacement size rarely offered by other manufacturers
  • 2.92 cu.ft. interior to fit large dishes
  • Interior oven is constructed from porcelain for lasting durability that holds up to daily cooking
  • Bottom drop-down compartment is ideal for storing cookware, helping to free up space in your small kitchen
  • Door includes a window and exterior on/off rocker light switch, making it easier to monitor your cooking without opening the door
  • Two wire racks with safety brakes included, with several glide positions to accommodate a variety of sizes
  • Upper heating element is located inside the oven so there is no need to transfer dishes to another compartment for broiling
  • Allows for easier cleaning as needed
  • Interior oven is constructed from porcelain for lasting durability that holds up to daily cooking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.