Zoro Homepage

24in Wide Gas Range

  • Mfr # PRO24G

  • Zoro # G516281419


product price: $1,410.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
23.25 in
Depth
24 in
Height
36 in
Standards
ETL -ETL-C
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO24G
Zoro #
G516281419
UPC #
761101023403
Country of Origin
Turkey

Dimensions

Width
23.25 in
Depth
24 in
Height
36 in

Details

Item
GasRange
Standards
ETL -ETL-C
Color
Black
Door Material
Stainless Steel
Finish
Black
Case Material
Stainless Steel

Description

SUMMIT PRO24G is a 24in wide gas range with deluxe features and a unique European design. Designed and constructed in Europe, the PRO24G uses electronic ignition and includes four sealed Sabaf burners, with a waist-high broiler located inside the oven for cooking convenience. The cooking surface is jet black, with two sets of continuous grates in a matching finish and a curved stainless steel manifold for a modern look. This 'slide-in' style range comes without a backguard, allowing you to integrate the unit into your own kitchen setup. Alternatively, we offer a 10in high backguard in stainless steel as an accessory for this unit some assembly required. For this option, see the BG24. The PRO24G has a black trimmed oven door with a pro stainless steel handle and a window for easy monitoring. The oven includes a light and two slide-out racks with five positions to allow more flexibility in baking and broiling. A drop-down storage compartment offers added convenience. At 24in wide, the PRO24G is ideal for apartments and other small kitchens looking to add a touch of style in a slim-fitting size.


  • Quality burners ensure a safer cooking performance
  • Spark ignition for added safety
  • Kit allows user to convert the unit from natural to LP gas after purchase
  • Interior light lets you monitor your cooking
  • Two sets of continuous grates make it easy to slide cookware from front to back burners
  • Broiler is located inside the oven, making it easier to use
  • Safety knobs help prevent accidents from turning on the oven or burners
  • Two racks with five glide positions for flexible cooking
  • Black-tinted window for a full view of the interior
  • Interior light lets you monitor your cooking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.