Zoro Homepage

25 lb. Drain-Free Icemaker

  • Mfr # BIM26H34

  • Zoro # G116281338


product price: $1,639.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Color
Stainless Steel
Standards
ETL -ETL-C
Depth
19.38 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM26H34
Zoro #
G116281338
UPC #
761101103532
Country of Origin
China

Dimensions

Depth
19.38 in
Height
34 in
Width
14.88 in
Overall Depth - Ice Machines
19.38 in
Overall Height - Ice Machines
34 in
Overall Width - Ice Machines
14.88 in

Details

Item - Ice Machines
Icemaker
Color
Stainless Steel
Standards
ETL -ETL-C
Defrost
Manual
Application
Icemaker
Housing Material
Stainless Steel
Finish
Stainless Steel

Description

Summit combines convenience and luxury to craft the BIM26H34 - an undercounter icemaker finished in complete 304-grade stainless steel. Sized at just under 15in wide, the BIM26H34 features a front-breathing design for built-in installation but also has a fully finished cabinet to allow freestanding use. With a height of 34in, Summit designed this icemaker to be compatible with standard counters. This unit can be lowered just under 32in to fit ADA-compliant spaces. A smaller kickplate is included for a streamlined and cohesive look. The cabinet and user-reversible door also feature a stainless steel finish for a professional style built to last, paired with a sleek handle mounted horizontally to finish the look. There's a sealed back to allow more flush installation. An optional water filter is included and designed to be mounted in the rear. A look inside the BIM26H34 shows it can produce 25 lbs of crescent-shaped ice daily. The static manual defrost cooling system allows ice to stay solid longer. No drain or pump is required, offering more placement flexibility. For optimal convenience, Summit has pre-installed the connection hose. Plus, this icemaker comes with a removable ice bucket, ice scoop, and a holder for the scoop. With its complete stainless steel construction and low maintenance design, the BIM26H34 is a great way to finish any undercounter kitchen space and allows you to maintain an entire supply of ice with less waste. This icemaker can become an ADA-compliant model. Alternative units are also available in different sizes, colors, and makes. Browse the full Summit product line to explore your options.


  • No drain is required for more flexibility in placing the icemaker indoors or outside
  • This unit can be lowered just under 32", with a smaller kickplate included for a seamless aesthetic
  • Customizable height allows installation under lower ADA-compliant counters
  • Space-saving design with easier cleanability
  • Convenient design allows more flexibility in positioning the unit
  • Static cooling system helps to keep ice frozen for longer periods of time compared to other systems
  • 304-grade stainless steel allows the icemaker to be used freestanding
  • Space-saving design with easier cleanability
  • User-reversible door swing for flexible placement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.