Zoro Homepage

30" Wide Wall-Mounted Range Hood, ADA Compliant

  • Mfr # SEH1530CADA

  • Zoro # G001711698


product price: $904.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEH1530CADA
Zoro #
G001711698
UPC #
761101063553
Country of Origin
Spain

Description

Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines.
The SEH1530CADA is a 30" wide range hood with a pre-installed 530 CFM blower. Constructed entirely from stainless steel, it features an adjustable chimney and two aluminum cassette filters with a wide filtration area. Two halogen light bulbs are pre-installed, offering an elegant illumination of your range.
The SEH1530CADA comes with a remote terminal block and wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines. The 3-speed fan and 15 minute timer are operated from an easy-to-use slider control panel. Some assembly is required.
This wall-mounted hood is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set (SEHCFISL). This model is manufactured in Spain and ships in one box. Additional wall-mounted and under cabinet hoods are available in an ADA compliant design. Browse our website for more choices.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.