Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Under Cabinet Convertible Range Hood, ADA Compliant

  • Mfr # HC30WWADA

  • Zoro # G816281447


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Standards
ETL -ETL-C
Depth
20 in
Color
White
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC30WWADA
Zoro #
G816281447
UPC #
761101107233
Country of Origin
Mexico

Dimensions

Height
5.5 in
Depth
20 in
Width
29.88 in

Details

Standards
ETL -ETL-C
Item
RangeHood
Color
White
Finish
White
Application
RangeHood

Description

Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines. Model HC30WWADA is a 30in wide range hood ideal for apartments, senior living kitchens, hotel suites, and other smaller spaces. It comes in a classic white finish constructed from 21 gauge galvanized steel for a clean look and durable design. We include a remote terminal block and wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines. The fan can be set at a high or low setting to best meet your ventilation needs. This unit can operate at 300 CFM for thorough ventilation. Airflow is directed upwards at a slight angle, ensuring smoke and odors won't blow towards the home chef. This hood ships for ductless/recirculating ventilation where no exhaust connection to the outside is available but is convertible for horizontal or vertical ducted ventilation 3-1/4in x 10in rectangular ducting or 7in round, transition required. We include a combination aluminum mesh/charcoal filter to absorb grease, smoke, and odors. This unit accepts a standard light bulb not included. Both the filter and lens cover snap in place, with no tools required to change out as needed. Note: this hood does not include a power cord and is designed to be hard-wired by a licensed professional. In addition to this ADA compliant range hood, Summit manufactures this series in additional colors, as well as shell hoods and wall-mounted European hoods. Browse the full Summit product line to explore your options.


  • Convertible hood designed for ducted or ductless installation in compliant with ADA guidelines
  • Hood is wired to run off a wall switch for improved accessibility, with a remote terminal block included
  • Low profile design offers classic style to finish your kitchen
  • Can operate at 300 CFM to ensure thorough ventilation of your cooking surface
  • Can be used for ducted venting to the outside or recirculating ventilation where no external venting is possible
  • Matte finish in classic white suits any kitchen space
  • Ships pre-set for recirculating mode but can be converted in a few simple steps
  • Can be connected to 3-1/4" x 10" vertical or horizontal exterior venting or 7" round vertical (transition required for both)
  • Vents are set at a slight upwards angle, ensuring smoke and odors won't be directed towards the user
  • Can operate at 300 CFM to ensure thorough ventilation of your cooking surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.