Zoro Homepage

30in Under Cabinet Convertible Range Hood

  • Mfr # H30RSS

  • Zoro # G016281926


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
29.88 in
Depth
18.63 in
Color
Stainless Steel
Standards
ETL -ETL-C
Height
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H30RSS
Zoro #
G016281926
UPC #
761101085081
Country of Origin
China

Dimensions

Width
29.88 in
Depth
18.63 in
Height
5.13 in

Details

Item
RangeHood
Color
Stainless Steel
Standards
ETL -ETL-C
Finish
Stainless Steel

Description

Summit's under cabinet convertible range hoods offer versatile ventilation solutions for every kitchen space. Model H30RSS is a 30in wide range hood ideal for apartments and other smaller kitchens. It features an attractive stainless steel finish with a horizontal grain. We include a pre-installed light bulb to illuminate your cooking surface. The 2-speed fan is easily managed by a rocker switch with a high and low ventilation setting. This hood is convertible for horizontal or vertical ducted ventilation or ductless/recirculating ventilation where no exhaust connection to the outside is available. It ships ready for standard 3-1/4in x 10in rectangular ducting, but it can be used with a round 6in or 7in duct with the addition of a transition not included. We include a metal mesh filter to catch grease and a charcoal filter to absorb smoke and odors when using in recirculating applications. This unit does not include a power cord and is designed to be hard-wired by a licensed professional. Additional convertible range hoods are available in 18in, 20in, 24in, and 36in sizes, with more styles and choices coming soon. We also manufacture an extensive selection of 30in wide ranges and cooktops, providing complete kitchen solutions at incredible value. Browse the full Summit product line to explore your options.


  • Low profile design offers a classic way to finish your kitchen
  • Sized for use over 30 inch cooking surfaces (additional sizes available)
  • Can be used for ducted venting to the outside or recirculating ventilation where no external venting is possible
  • Helps absorb grease and odors when using the hood in recirculating mode
  • Ships for standard 3-1/4" x 10" vertical or horizontal exterior venting and convertible to a 6" or 7" round vertical venting with a transition (not included)
  • Durable construction in an attractive style with a horizontal grain
  • High and low setting to allow proper ventilation of your kitchen as needed
  • Includes an incandescent bulb to help illuminate your cooking surface
  • Easy installation and detaching allows you to properly clean the filter for optimum efficiency
  • Helps absorb grease and odors when using the hood in recirculating mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.