Zoro Homepage

30in Wide Gas Wall Oven

  • Mfr # SGWOGD30

  • Zoro # G016281896


product price: $2,753.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Capacity
3 cu. ft.
Depth
22.63 in
Height
27 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGWOGD30
Zoro #
G016281896
UPC #
761101064819
Country of Origin
Italy

Dimensions

Depth
22.63 in
Height
27 in
Width
29.5 in

Details

Standards
ETL -ETL-C
Capacity
3 cu. ft.
Color
Stainless Steel
Item
GasWalloven
Application
GasWalloven
Case Material
Stainless Steel
Finish
Stainless Steel

Description

Summit's Made In Italy cooking lineup combines user-friendly function, elegant style, and lasting durability to create the ultimate luxury for home kitchens. Model SGWOGD30 is a 30in wide gas wall oven designed for installation in 26-5/8in H x 28in W x 24in D wall cutouts. The exterior is fully constructed from stainless steel in a brushed horizontal grain, with a thick towel bar handle and modern oversized knobs to create a statement look. The extra large glass oven window and interior light ensure you have a full view inside the oven when cooking. The manifold includes a digital clock with a countdown timer for additional convenience. Inside, the SGWOGD30 features porcelain construction to hold up to everyday use. Three adjustable shelves can be positioned on five glides. We also include a broiler tray with a removeable metal grate. The powerful 12,000 BTU oven includes settings to bake and broil, with a convection fan that can be used with either function to ensure even heating on your dishes. The SGWOGD30 ships preset for natural gas but includes an LP conversion kit to adjust to propane connections. This unit utilizes spark ignition and features a pre-installed cord with a 3-prong plug. The regulator is included. With its versatile functions and stunning design, the SGWOGD30 brings European elegance to the home. Matching Italian gas cooktops are also available in 24in, 30in, and 36in sizes. Browse the full Summit assortment to explore your options.


  • Deluxe design for wall installation in 26-5/8" H x 28" W x 24" D cutouts
  • Designed and manufactured in Italy for Summit
  • Professional style built to last with brushed stainless steel construction on the door and manifold
  • 12,000 BTU oven offers endless cooking possibilities
  • Unit comes set for natural gas but ships with an LP kit for easy conversion to propane connections
  • Extra wide glass window provides a full view of your cooking
  • Stays on during the bake and broil process so you can observe your cooking progress at a glance
  • Interior fan option offers more even convection heating, ideal for faster defrosting large dishes. Combine with the bake or broil function
  • Broiler is located inside main cavity and can be accessed easily with its knob control
  • 12,000 BTU oven offers endless cooking possibilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.