Zoro Homepage

30in Wide Wall-Mounted Range Hood, ADA Compliant

  • Mfr # SEH4630SSADA

  • Zoro # G216281566


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Width
29.5 in
Color
Stainless Steel
Depth
19.69 in
Material
Stainless Steel
Application
RangeHood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEH4630SSADA
Zoro #
G216281566
UPC #
761101107325
Country of Origin
China

Dimensions

Height
29.5 in
Width
29.5 in
Depth
19.69 in

Details

Color
Stainless Steel
Item
RangeHood
Material
Stainless Steel
Application
RangeHood

Description

Summit's selection of European-style range hoods includes units specially designed to be installed in compliance with Sections 308 and 309 of the ADA Guidelines. Sized at 30in wide, model SEH4630SSADA is perfect for all kitchens looking for elegant style and powerful ventilation. This unit features brushed stainless steel construction with a horizontal grain and a rectangular T-shaped canopy to suit any setting. We include a chimney extender that lets you adjust the height to best fit your space. Two pre-installed LED light bulbs offer convenient illumination for your cooking surface. The SEH4630SSADA comes with a remote terminal block and wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height following ADA guidelines. The 3-speed fan and 15-minute timer are operated from an easy-to-use slider control panel. Some assembly is required. This range hood can be used ducted with a 6in round duct, or for recirculating/ducted operation. We include two charcoal filters for use in kitchens where there is no exhaust connection to the outside. Two aluminum mesh cassette filters offer plenty of ventilation coverage. This model includes a pre-installed 3-prong 115V cord and mounting bracket. Additional ADA-compliant wall-mounted and under cabinet range hoods are available in a variety of sizes and styles. Browse our website for more choices.


  • European style range hood designed to bring effective ventilation over 30" wide cooking surfaces
  • Control panel comes on a remote terminal block to be installed according to ADA compliant guidelines for improved accessibility (some assembly required)
  • Can be used for ducted venting to the outside or recirculating ventilation where no external venting is possible
  • Touch buttons located towards the front of the hood let you adjust your ventilation and lighting as needed
  • 400 CFM blower to effectively remove smoke and cooking odors from your kitchen
  • Pre-installed power cord with 3-prong plug for 115V outlets
  • Includes two pre-installed LED bulbs to illuminate your cooking surface
  • Includes a telescoping chimney extender that allows you to adjust the overall height between 15-3/4" to 29-1/2"
  • Durable construction in an attractive style with a horizontal grain
  • Touch buttons located towards the front of the hood let you adjust your ventilation and lighting as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.