Zoro Homepage
This item is Discontinued.
No Product Image Available

36" Wide Wall-Mounted Range Hood, ADA Compliant (Discontinued)

  • Mfr # SEH1536ADA
  • Zoro # G101711697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEH1536ADA
Zoro #
G101711697
UPC #
761101063560
Country of Origin
Turkey

Description

Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines.
The SEH1536ADA is a 36" wide range hood with a 500 CFM blower. Constructed entirely from stainless steel, it features an adjustable chimney and two aluminum cassette filters with a wide filtration area. Two halogen light bulbs are pre-installed, offering an elegant illumination of your range.
The SEH1536ADA comes with a remote terminal block and wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines. The 3-speed fan and 15 minute timer are operated from an easy-to-use slider control panel. Some assembly is required.
This wall-mounted range hood is designed for ducted use, but may be converted to a ductless (recirculating) range hood when you order an optional charcoal filter set (SEHCF). This model is manufactured in Europe and ships in one box. Additional ADA compliant wall-mounted and under cabinet range hoods are available in a variety of sizes and styles. Browse our website for more choices.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.