Zoro Homepage

36in Wide Wall-Mounted Range Hood

  • Mfr # SEH3636SS

  • Zoro # G016281537


product price: $723.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
19.69 in
Height
37 in
Width
35.44 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEH3636SS
Zoro #
G016281537
UPC #
761101086811
Country of Origin
China

Dimensions

Depth
19.69 in
Height
37 in
Width
35.44 in

Details

Item
RangeHood
Color
Stainless Steel
Material
Stainless Steel
Application
RangeHood
Finish
Stainless Steel

Description

Summit's European style range hoods bring modern luxury and convenience to any kitchen, with a versatile design for ducted or recirculating installation. Sized at 36in wide, model SEH3636SS is perfect for all kitchens looking for elegant style and powerful ventilation. This unit features brushed stainless steel construction with a horizontal grain and a rounded low pyramid-shaped canopy for maximum coverage. We include a chimney extender that lets you adjust the height to best fit your space. Two pre-installed LED light bulbs offer convenient illumination for your cooking surface. This range hood can be used ducted with a 6in round duct, or for recirculating/ducted operation. We include two charcoal filters for use in kitchens where there is no exhaust connection to the outside. Two aluminum mesh cassette filters offer plenty of ventilation coverage, with three speed settings on the intuitive touch button control panel. This model includes a pre-installed 3-prong 115V cord and mounting bracket for easy installation. In addition to this range hood, Summit manufactures additional sizes and styles, including island style and under cabinet choices. Browse our complete selection to explore your options.


  • European style range hood designed to bring effective ventilation over 36" wide cooking surfaces
  • Can be used for ducted venting to the outside or recirculating ventilation where no external venting is possible
  • Two round carbon filters attach to the blower to absorb grease and odors when using the hood in recirculating mode
  • Choose from three speeds to provide the proper level of ventilation for your cooking
  • Pre-installed power cord with 3-prong plug for 115V outlets
  • Includes two pre-installed LED bulbs to illuminate your cooking surface
  • Includes a telescoping chimney extender that allows you to adjust the overall height between 25-1/4" to 37"
  • Durable construction in an attractive style with a horizontal grain
  • Touch buttons located towards the front of the hood let you adjust your ventilation and lighting as needed
  • Choose from three speeds to provide the proper level of ventilation for your cooking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.