Zoro Homepage

48in Wide All-In-One Kitchenette

  • Mfr # C48ELGLASS

  • Zoro # G916281415


product price: $2,788.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
24 in
Width
47.25 in
Height
40 in
Capacity
5.1 cu. ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48ELGLASS
Zoro #
G916281415
UPC #
761101033723
Country of Origin
China

Dimensions

Length
24 in
Width
47.25 in
Height
40 in

Details

Capacity
5.1 cu. ft.
Color
White
Item
Kitchenette
Standards
ETL -ETL-C
Defrost Type
Cycle
Application
Kitchenette

Description

Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in a variety of sizes and finishes, these units come fully featured with everything you need for the home foodservice experience, including a 2-burner coil cooktop, sink, storage cabinet, and refrigerator with a freezer compartment. The C48ELGLASS is our deluxe combination kitchen in a full 48in width. At 24in deep, it leaves you plenty of room to navigate while preparing food on two 120V smooth glass top burners. SUMMIT CT661W, one of our most popular compact refrigerator-freezers, slides in under the counter. This unit uses SUMMIT's exclusive dual evaporator cooling, for energy efficiency with quality results. Automatic defrost eases maintenance in the refrigerator section and a manual defrost zero degree freezer keeps even ice cream frozen. Adjustable glass shelves, door storage, a scalloped wine shelf, and a crisper provide added storage options. A side cabinet provides ample space for dry storage. This unit includes a stainless steel work surface with a sink and faucet. Our all-in-one combination kitchens ship fully assembled in two boxes. Just slide the refrigerator in and start serving. Perfect for studio apartments, hotel rooms, dormitories, assisted living facilities, and any other location in need of a full kitchen area at one great price.


  • All-in-one kitchen is built with virtually everything you need for meal preparation
  • Includes SUMMIT CT661W, a refrigerator-freezer with dual evaporator cooling, adjustable glass shelves, a crisper, and more
  • Stainless steel sink with ready-to-use gooseneck faucet included
  • User-reversible door swings on the refrigerator-freezer for added flexibility
  • Both the cooktop (12 amps) and refrigerator (1.2 amps) include 3-pronged cords for easy setup
  • Cooktop knobs require a small amount of force to turn the elements on, helping to prevent accidents
  • Operating indicators light up to show which burner is in use
  • Easy-to-clean surface with a professional look
  • Large convenient cabinet with center shelf lets you store dry goods behind a door
  • User-reversible door swings on the refrigerator-freezer for added flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.