Zoro Homepage

48in Wide Mobile All-In-One Kitchenette, No Plumbing Needed

  • Mfr # C48ELGLASSPUMPMB

  • Zoro # G816281317


product price: $3,895.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C
Capacity
5.1 cu. ft.
Length
24 in
Height
42.5 in
Width
47.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48ELGLASSPUMPMB
Zoro #
G816281317
UPC #
761101089133
Country of Origin
China

Dimensions

Length
24 in
Height
42.5 in
Width
47.25 in

Details

Item
Kitchenette
Standards
ETL -ETL-C
Capacity
5.1 cu. ft.
Color
White
Defrost Type
Cycle
Application
Kitchenette
Finish
White

Description

Summit brings innovation and convenience to non-traditional kitchen spaces with a new line of all-in-one kitchenettes designed for portable use in settings without standard water lines. Great for efficiency housing, off-grid living, and temporary or basement kitchens, the C48ELGLASSPUMPMB is a mobile 48 inch wide kitchenette composed of a refrigerator-freezer, 2-burner coil cooktop, sink, and storage cabinet that can be used as a portable water station. We include CKPUMPKIT, a package that features everything you need to connect the sink to a removable 5 gallon water jug to pump your fresh water through the included faucet. The kit comes with a 5 gallon jug, 6 gallon waste water container, 110V water pump, and all of the hardware and tubing you need to install your own inno plumbingin sink.


  • Includes a refrigerator-freezer, 2-burner cooktop, sink, and water pump kit to meet all of your basic kitchen needs
  • Unit is installed on a dolly with four casters (front two locking) for easy mobility
  • Allows you to create your own portable handwash station without a direct water line connection or drain
  • Includes a 5-3/4" 600W front element and 7" 900W rear element in a smooth black finish for easier cleanup and safer cooking
  • Over 5 cu.ft. of storage space inside, with a compact freezer compartment included
  • Easy to install 110V pump system to connect the included fresh water jug to your sink
  • Large cabinet interior can fit up to two standard 5 gallon jugs (1 included with kit)
  • Connects to your sink drain for easy cleanup
  • CKPUMPKIT ships with all of the pieces you need to connect the water jug and waste container to your sink
  • Includes a 5-3/4" 600W front element and 7" 900W rear element in a smooth black finish for easier cleanup and safer cooking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.