Zoro Homepage

54" Wide All-In-One Kitchenette

  • Mfr # CK54SINKL

  • Zoro # G901839973


product price: $2,339.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Capacity
3.2 cu. ft.
Color
Black
Width
54 in
Height
39.5 in
Depth
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK54SINKL
Zoro #
G901839973
UPC #
761101066837
Country of Origin
China

Dimensions

Width
54 in
Height
39.5 in
Depth
23.75 in

Details

Item
Kitchenette
Capacity
3.2 cu. ft.
Color
Black
Standards
ETL -ETL-C
Door Color
Black
Defrost Type
Cycle
Door Material
Stainless Steel
Application
Kitchenette
Finish
Black

Description

Summit brings true convenience to smaller spaces with all-in-one combination kitchenettes. Available in a variety of sizes and finishes, these units come fully featured with everything you need for the home foodservice experience, including a 2-burner smooth-top cooktop, sink, storage cabinets, and refrigerator with a freezer compartment.


  • All-in-one kitchen is built with virtually everything you need for meal preparation
  • CP34BSS is packaged inside the kitchenette. This 3.2 cu.ft. ENERGY STAR certified refrigerator includes adjustable glass shelves, door storage, and a freezer compartment
  • Stainless steel sink with ready-to-use gooseneck faucet included
  • Single and double-door lower cabinet storage compartments with removable shelves provide ample storage capacity for cleaning supplies, dry goods, and similar contents
  • Both the cooktop (20amps) and refrigerator (1.1amps) include 3-pronged cords for easy setup
  • Cooktop knobs require a small amount of force to turn the elements on, helping to prevent accidents
  • Operating indicators light up to show which burner is in use
  • Modern design with a jet black powder-coated metal cabinet, stainless steel surface, and stainless steel refrigerator doors
  • Easy-to-clean surface with a professional look
  • Single and double-door lower cabinet storage compartments with removable shelves provide ample storage capacity for cleaning supplies, dry goods, and similar contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.