Zoro Homepage

63in Wide All-in-One Kitchenette with Electric Range

  • Mfr # ACK63ELSTB

  • Zoro # G316281787


product price: $3,843.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Color
Black
Width
63 in
Length
23.5 in
Capacity
3.2 cu. ft.
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK63ELSTB
Zoro #
G316281787
UPC #
761101086996
Country of Origin
China

Dimensions

Width
63 in
Length
23.5 in
Height
40 in

Details

Color
Black
Item
Kitchenette
Capacity
3.2 cu. ft.
Standards
ETL -ETL-C
Defrost Type
Cycle
Application
Kitchenette
Finish
Black

Description

Summit's line of all-in-one combination kitchenettes brings complete kitchen convenience in a slim-fitting design. These units come fully featured with everything you need for the home foodservice experience, including a refrigerator with a freezer compartment, 4-burner smooth top range with oven, sink with faucet, cutlery bin with a removable cutting board cover, and storage cabinet for dry goods.


  • All-in-one kitchen is built with virtually everything you need for meal preparation
  • CP34BSS is packaged inside the kitchenette. This 3.2 cu.ft. ENERGY STAR certified refrigerator includes adjustable glass shelves, door storage, and a freezer compartment
  • Stainless steel sink with ready-to-use faucet included
  • Convenient lower cabinet with adjustable shelf lets you store dry goods
  • Range knobs require a small amount of force to turn the elements on, helping to prevent accidents
  • Operating indicators light up to show which burner is in use for added safety
  • Easy-to-clean surface with a professional look
  • Plastic cutting board provides a durable, easy-to-clean space for food preparation
  • Located under the cutting board, allows for easy storage of cutlery and utensils
  • Convenient lower cabinet with adjustable shelf lets you store dry goods

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.