
63in Wide All-in-One Kitchenette with Gas Range
Mfr # ACK63GASBSS
Zoro # G716281783
product price: $3,858.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
Key Features
Height
42 in
Color
Black
Length
23.63 in
Width
63 in
Standards
ETL -ETL-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACK63GASBSS
Zoro #
G716281783
UPC #
761101087009
Country of Origin
China
Dimensions
Height
42 in
Length
23.63 in
Width
63 in
Details
Color
Black
Standards
ETL -ETL-C
Capacity
3.2 cu. ft.
Item
Kitchenette
Door Material
Stainless Steel
Door Color
Black
Defrost Type
Cycle
Finish
Black
Application
Kitchenette
Description
Summit's line of all-in-one combination kitchenettes brings complete kitchen convenience in a slim-fitting design. These units come fully featured with everything you need for the home foodservice experience, including a refrigerator with a freezer compartment, 4-burner gas range with oven, sink with faucet, cutlery bin with a removable cutting board cover, and storage cabinet for dry goods.
- All-in-one kitchen is built with virtually everything you need for meal preparation
- CP34BSS is packaged inside the kitchenette. This 3.2 cu.ft. ENERGY STAR certified refrigerator includes adjustable glass shelves, door storage, and a freezer compartment
- Stainless steel sink with ready-to-use faucet included
- Located under the cutting board, allows for easy storage of cutlery and utensils
- Range knobs require a small amount of force to turn the elements on, helping to prevent accidents
- Quality burners ensure lasting durability and easier cleanup
- Two sets of grates are removable for easy cleaning, with solid construction to support large pots and pans
- Easy-to-clean surface with a professional look
- Plastic cutting board provides a durable, easy-to-clean space for food preparation
- Located under the cutting board, allows for easy storage of cutlery and utensils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.