Shop SUMMIT APPLIANCE
See all product information
Create Account
18 in Under Cabinet Ductless Retractable Range Hood
- Mfr # HRTX18SS
- Zoro # G223568667
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Depth
12.63 in
Voltage
115V AC
Height
4 in
Standards
ETL-ETL-C
Amps
1.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRTX18SS
- Zoro #
- G223568667
- UPC #
- 761101147048
- Country of Origin
- United States
Dimensions
- Depth
- 12.63 in
- Height
- 4 in
- Width
- 18 in
Details
- Voltage
- 115V AC
- Standards
- ETL-ETL-C
- Amps
- 1.7 A
- Hz
- 60 Hz
- Item
- RangeHood
Description
Made in the USA, Summit brings new innovation to small kitchens with the industry's first retractable range hood designed and engineered for recirculating use. Model HRTX18SS is an 18 in wide range hood made from 304 grade stainless steel. The retractable design and 4 in height create a low profile, minimalist look that seamlessly blends into your kitchen when not in use. For maximum surface coverage, the retractable hood slides out as needed. Two oversized aluminum mesh filters with a carbon layer absorb grease, smoke, and cooking odors. This hood is equipped with two pre-installed LED light bulbs that provide convenient illumination over your cooking surface. Unlike traditional ductless ventilation, our retractable hood is not convertible: it's exclusively designed, constructed, and rigorously tested for ductless applications where there is no access to outside venting. Instead of blocking airflow with a simple baffle, the Summit engineering team has created a quieter, more efficient system with smarter technology. It utilizes a cross-flow fan to rotate horizontally, redirecting air smoothly out of the front louvers set at a slight upwards angle to ensure smoke and odors won't be directed towards the user. This maintains laminar airflow, avoiding back pressure and minimizing the noise found in converted range hoods that use axial fans. Though it operates at a lower CFM, its effective airflow outperforms traditional axial fans with a more efficient, quiet performance. This range hood ships without a power cord and is designed to be hard-wired by a licensed professional. We also offer this unit with a pre-installed power cord and plug (add suffix inPTC in), as well as ADA compliant options with separate controls to be installed according to ADA guidelines. Additional colors and sizes are available, as well as convertible and ducted range hoods. Explore the full collection to find the perfect ventilation system for your kitchen.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.