Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Summit Appliance ADA404REF 32 x 19.75 x 22.5 in. ADA Height Medical All Refrigerator, White ADA404REF

ADA404REF 32 x 19.75 x 22.5 in. ADA Height Medical All Refrigerator, White (Discontinued)

  • Mfr # ADA404REF
  • Zoro # G003960629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA404REF
Zoro #
G003960629
UPC #
761101063058
Country of Origin
China

Description

The ADA404REF is sized at 32" high to fit under lower counters complying with ADA guidelines.The fully finished textured white cabinet allows freestanding use, while the front-breathing system means this unit can be built-in with minimum clearance. The user-reversible door is 3" thick with a top-mounted lock for added security. A digital thermostat, located in the kickplate, makes for easy temperature management with a readout in Fahrenheit or Celsius. This unit comes with a hospital grade cord with a green dot plug for added safety in high traffic areas. Powerful magnetic gaskets ensure a tight seal.
The ADA404REF is designed to operate between +2degC and +8degC as recommended for the storage of select pharmaceuticals and other medical supplies. An LED light located on the front left side of the unit illuminates the interior when the door opens. Automatic defrost operation ensures minimal user maintenance, with an internal fan to help promote even cooling. Adjustable wire shelves allow you to rearrange the interior to best suit your storage needs. This unit has a flat door liner to ensure users don't store sensitive contents on the door. The user-set high and low temperature alarms provide added security should the temperature go beyond the setpoint, while the open door alarm sounds if the door is ajar.These alarms can be disabled depending on your needs. A preinstalled probe hole is included to allow users to connect their own monitoring equipment.
Sized at just under 20" wide, the ADA4040REF is ETL-S listed to NSF-7 commercial standards. With its slim dimensions, commercial construction, and user-friendly features, it makes an ideal choice for various facilities.Features
  • ADA compliant design
  • Built-in capable
  • Commercially approved
  • Factory-installed lock
  • Adjustable digital thermostat
  • Adjustable wire shelves
  • Reversible door
  • Temperature alarms
  • Open door alarm
  • Hospital grade cord with ' green dot' plug
  • Automatic defrost
  • Flat door liner
  • Internal fan
  • Sealed back
  • Interior light
  • Magnetic door gasket
  • Matching all-freezer
  • Fully finished white cabinet
  • 100% CFC free
Specifications
  • Color: White
  • Height of Cabinet: 31.75" (81 cm)
  • Height to Hinge Cap: 32.0" (81 cm)
  • Width: 19.75" (50 cm)
  • Width with Door Open: 20.25" (51 cm)
  • Depth: 22.5" (57 cm)
  • Depth with Handle: 24.38" (62 cm)
  • Depth with door at 90deg: 40.25" (102 cm)
  • Capacity: 2.47 cu.ft. (70 L)
  • Defrost Type: Manual
  • Door: White
  • Cabinet: White
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Sanitation: ETL-S
  • Amps: 1.1
  • Voltage with Frequency: 115 V AC with 60 Hz
  • Freezer Door Swing: RHD
  • Reversible: Yes
  • Interior Height: 23.75" (60 cm)
  • Interior Width: 14.5" (37 cm)
  • Interior Depth: 17.0" (43 cm)
  • Shelf Type: Drawers
  • Shelf Quantity: 3
  • Thermostat Type: Digital
  • Fan Type: Exterior
  • Refrigerant Type: R600a
  • Refrigerant Capacity: 1.34 oz
  • Dimension: 32.0" H x 19.75" W x 22.5" D
  • Weight: 70 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.