
Frost-Free Refrigerator-Freezer, Platinum, 12.8 Cu. Ft. Capacity (Discontinued)
- Mfr # FFBF181ES
- Zoro # G305662580
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFBF181ES
Zoro #
G305662580
UPC #
761101051840
Country of Origin
Serbia
Description
Summit ffbf181es - freezer-refrigerator, 12.8 cu. Ft., 23-5/8"w x 25-1/4"d x 78-3/4"h, stainless steel summit's collection of frost-free refrigerator-freezers provides an attractive and user-friendly answer to small kitchen spaces. the ffbf181es is a bottom freezer refrigerator with a unique 24"x25" footprint and generous 12.8 cu. Ft. Capacity. It comes in a platinum cabinet finish with user-reversible stainless steel doors and designer handles. Separate digital thermostats for the refrigerator and freezer section are conveniently located at the top of the refrigerator, with a digital temperature readout for easy monitoring. A child lock feature allows you to protect the from accidental setting changes. This unit is equipped with handy warning alarms for open door, high temperature, and power failure. inside, the ffbf181es features a fully frost-free freezer compartment and an automatic defrost refrigerator section. Spill-proof glass shelves offer flexible storage with easy cleaning convenience. We include a scalloped wine rack ideal for keeping bottles in place. Multiple door racks and a large crisper drawer offer additional storage options. An intensive cooling option allows you to quickly cool items, an ideal function for loading groceries. The bottom freezer includes three pull-out drawers with plastic fronts, ideal for keeping your frozen items protected from the ambient temperature when the door is opened. with its unique footprint and attractive style and energy star certified performance, the ffbf181es brings a luxury look to kitchens with space limitations. features: bottom freezer design allows easier access to the refrigerator full 12.8 cu. Ft. Capacity inside a slim 24"x25" footprint reversible stainless steel doors with unique curve bring modern style to the kitchen deluxe interior for optimum storage convenience digital temperature controls for both the refrigerator and freez
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.