This item is Discontinued.

Summit Appliance Div. Summit-Beer Dispenser, Built-In, 5.6 Cu. Ft., 24"W x 25-3/8"D x 33-1/2"H, Black SBC635MBINKIF

Summit-Beer Dispenser, Built-In, 5.6 Cu. Ft., 24"W x 25-3/8"D x 33-1/2"H, Black (Discontinued)

  • Mfr # SBC635MBINKIF
  • Zoro # G905733178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC635MBINKIF
Zoro #
G905733178
UPC #
-
Country of Origin
Unknown

Description

Summit sbc635mbinkif - built-in beer dispenser, 5.6 cu. Ft., 24"w x 25-3/8"d x 33-1/2"h, black summit offers a versatile line of full-sized built-in beer dispensers designed for low maintenance storage in the style of your choice. the sbc635mbinkif features a large interior that can hold a full half, quarter, 1/6 or mini keg. No tapping equipment is included, allowing 'do-it-yourselfers' to customize the unit with their own system. It features a front-breathing design for built-in installation under counters. The panel-ready door has an integrated stainless steel frame to accept full overlay panels, allowing you to blend the unit into your own cabinetry design. Users provide their own handle for a custom look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. The user-reversible door swing makes it easy to accommodate any location's setup. This unit is height adjustable from 33 1/2" to 34" to best fit your undercounter space. Please note that the door does not open in its own radius. When planning your cutout, if the unit is mounted against a wall or flush under cabinetry, you will need between 25 and 25 1/4" width for proper ventilation. automatic defrost operation ensures minimum user maintenance inside the 5.6 cu. Ft. Interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in celsius or fahrenheit to ensure your beer is stored exactly how you like it. The floor is reinforced with a steel cover for added durability when loading kegs. features: allows you to install your own custom tap equipment customizable door front accepts full overlay panels for a seamless look that can blend into cabinetry designed for built-in installation under the counter full-sized capacity to hold half, quarter, 1/6 or mini kegs digital thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.