This item is Discontinued.

Summit Appliance Div. Summit-Beer Dispenser, Built-In Residential, 5.6 Cu. Ft., 24"W x 33-1/2"H, S/S SBC635MBINKSSHH

Summit-Beer Dispenser, Built-In Residential, 5.6 Cu. Ft., 24"W x 33-1/2"H, S/S (Discontinued)

  • Mfr # SBC635MBINKSSHH
  • Zoro # G405733227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC635MBINKSSHH
Zoro #
G405733227
UPC #
-
Country of Origin
Unknown

Description

Summit sbc635mbinksshh - built-in residential beer dispenser, 5.6 cu. Ft., 24"w x 33-1/2"h, s/s summit offers a versatile line of full-sized built-in beer dispensers designed for low maintenance storage in the style of your choice. the sbc635mbinksshh features a large interior that can hold a full half, quarter, 1/6 or mini keg. No tapping equipment is included, allowing 'do-it-yourselfers' to customize the unit with their own system. It features a front-breathing design for built-in installation under counters. The stainless steel wrapped door comes with a sleek horizontally mounted handle that matches many popular styles of cabinetry. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. The user-reversible door swing makes it easy to accommodate any location's setup. This unit is height adjustable from 33 1/2" to 34" to best fit your undercounter space. Please note that the door does not open in its own radius. When planning your cutout, if the unit is mounted against a wall or flush under cabinetry, you will need between 25 and 25 1/4" width for proper ventilation. automatic defrost operation ensures minimum user maintenance inside the 5.6 cu. Ft. Interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in celsius or fahrenheit to ensure your beer is stored exactly how you like it. The floor is reinforced with a steel cover for added durability when loading kegs. features: allows you to install your own custom tap equipment full-sized capacity to hold half, quarter, 1/6 or mini kegs designed for built-in installation under the counter stainless steel wrapped door includes horizontal handle for a professional look digital thermostat lets you set the perfect temperature for any brew exterior options:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.