This item is Discontinued.

Summit Appliance Div. Summit-Beer Dispenser, Freestanding Residential Outdoor, 5.6 Cu. Ft., 24"W x 49"H, S/S SBC635MOSHV

Summit-Beer Dispenser, Freestanding Residential Outdoor, 5.6 Cu. Ft., 24"W x 49"H, S/S (Discontinued)

  • Mfr # SBC635MOSHV
  • Zoro # G505733165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBC635MOSHV
Zoro #
G505733165
UPC #
761101046259
Country of Origin
Unknown

Description

Summit sbc635moshv - freestanding residential outdoor beer dispenser, 5.6 cu. Ft., 24"w x 49"h, s/s summit offers a versatile line of fully featured weatherproof beer dispensers designed for freestanding use in the outdoors. the sbc635moshv is a full-sized beer dispenser that can hold a full half, quarter, 1/6, or mini keg. The weatherproof design features a 304 grade stainless steel wrapped cabinet, top, and door, with a sleek handle completing the look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. We include a set of locking casters for easy mobility. An integrated ground fault circuit interrupter (gfci) offers added safety. automatic defrost operation ensures minimum user maintenance inside the 5.6 cu. Ft. Interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in celsius or fahrenheit to ensure your beer is stored exactly how you like it. Our american sankey dual tap kit includes all the accessories you need for draft service, including a 5 lb. Co2 tank and regulator. The floor is reinforced with a steel cover for added durability when loading kegs. this unit is designed for freestanding use. features: complete tap kit includes everything you need to pour the perfect draft stainless steel door complete with sleek handle adds modern elegance to any setting 5 lb. Co2 tank with regulator included flexible design allows built-in or freestanding use ships with sturdy casters to install for optional portability exterior options: lhd (left hand door swing)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.