This item is Discontinued.

Summit Appliance Div. Summit-Beer Dispenser, Freestanding Residential Outdoor, 5.6 Cu. Ft., 49"H, S/S SBC635MOSHVTWIN

Summit-Beer Dispenser, Freestanding Residential Outdoor, 5.6 Cu. Ft., 49"H, S/S (Discontinued)

  • Mfr # SBC635MOSHVTWIN
  • Zoro # G005733177
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBC635MOSHVTWIN
Zoro #
G005733177
UPC #
761101046327
Country of Origin
Unknown

Description

Summit sbc635moshvtwin - freestanding residential outdoor beer dispenser, 5.6 cu. Ft., 49"h, s/s summit offers a versatile line of fully featured weatherproof beer dispensers designed for freestanding use in the outdoors. the sbc635moshvtwin is a full-sized beer dispenser that can store a full half barrel keg or two 1/6 barrels to best accommodate all tastes. The weatherproof design features a 304 grade stainless steel wrapped cabinet, top, and door, with a sleek handle completing the look. The surface includes a removable drip tray to collect spills and a chrome guard rail to help keep glasses and mugs in place. We include a set of locking casters for easy mobility. A dual sankey tap lets you serve two types of beer from 1/6 kegs. automatic defrost operation ensures minimum user maintenance inside the 5.6 cu. Ft. Interior. A digital thermostat makes it easy to manage the temperature at the touch of a button. The external digital display shows the temperature in celsius or fahrenheit to ensure your beer is stored exactly how you like it. Our american sankey dual tap kit includes all the accessories you need for draft service, including a 5 lb. Co2 tank and regulator. The floor is reinforced with a steel cover for added durability when loading kegs. this unit is designed for freestanding use. features: flexible design allows built-in or freestanding use stainless steel door complete with sleek handle adds modern elegance to any setting 5 lb. Co2 tank with regulator included complete tap kit includes everything you need to pour the perfect draft twin taps allow you to serve two different beers exterior options: ss tray (two-piece stainless steel drip tray) latch (top-mounted door latch requires manual release to open door. Ideal for yachts, rvs, coach buses, and other vehicles.) lhd (left hand door swing)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.