This item is Discontinued.

Summit Appliance Div. Summit  Freestanding All Refrigerator 5.5 Cu. Ft. Black FF7LBLKSSHH

Summit Freestanding All Refrigerator 5.5 Cu. Ft. Black (Discontinued)

  • Mfr # FF7LBLKSSHH
  • Zoro # G405662480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF7LBLKSSHH
Zoro #
G405662480
UPC #
761101010212
Country of Origin
Unknown

Description

Summit freestanding all-refrigerator, black exterior summit's commercially approved ff7 is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the ff7bif is perfect for any tight space. Designed for freestanding use, this unit has a jet black exterior with an integrated door frame that accepts overlay panels. Customize the unit's front for a seamless look that matches other cabinetry. Users provide their own handle. Inside, the ff7bif uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." a rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the ff7bif fits well in any commercial, home, or medical setting. Match it with the frost-free scff55bif all-freezer for a complete side-by-side set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.