This item is Discontinued.

No Product Image Available

Summit-Outdoor Icemaker For Built-In Use, In Complete S/S With Towel Bar Handle (Discontinued)

  • Mfr # BIM24OS
  • Zoro # G905923722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIM24OS
Zoro #
G905923722
UPC #
761101001036
Country of Origin
China

Description

Summit outdoor icemaker for built-in use, in complete s/s with towel bar handle summit brings a convenient freeze to the outdoors with the bim24os, a compact icemaker with u.l. Approval for outdoor use. Fully wrapped in 304 grade stainless steel, the bim24os is designed to stand up to nature with elegant style. The weatherproof design includes a completely sealed back that protects all electrical components, summit's integrated ground fault circuit interrupter (gfci) adds an extra level of protection, automatically reset the unit in the event of power failure. At just over 15" wide, the bim24os is easy to place, can be used built-in or freestanding above or below the counter. Storage bases are available in two sizes: base 32 to raise the height to an ada compliant 32", or base 34 to make it adjustable from 33" to 34 " high. The bim24os can produce up to 10 pounds of crescent shaped cubes in a day cycle, storing it in a carefully insulated storage bin. Operation does not require a drain. Our signature 12" towel bar handle completes the package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.