This item is Discontinued.

Summit Appliance Div. Summit-Refrigerator-Freezer, ADA Compliant, Frost-Free, 10.3 Cu. Ft., 58-3/8"H, White FF1118WIM

Summit-Refrigerator-Freezer, ADA Compliant, Frost-Free, 10.3 Cu. Ft., 58-3/8"H, White (Discontinued)

  • Mfr # FF1118WIM
  • Zoro # G205662567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF1118WIM
Zoro #
G205662567
UPC #
761101047607
Country of Origin
Unknown

Description

Summit ff1118wim - ada compliant frost-free refrigerator-freezer, 10.3 cu. Ft., 58-3/8"h, white the ff1118wim makes the ideal addition to any household kitchen looking for full storage capacity in a hard-to-find fit. made in north america, this two-door refrigerator-freezer brings true convenience into the home. Frost-free operation ensures low maintenance, while the interior is fully equipped with adjustable shelves, a large crisper, interior light, and door storage in both compartments. This model includes a factory installed icemaker. at just 24" wide and under 60" high, the ff1118wim is perfectly sized for any location, including those complying with ada guidelines for accessibility. This unit comes in a classic white finish with user-reversible doors. For alternate versions, see the ff1119bim (in black) or the ff1159ssim (in stainless steel). features: true frost-free operation saves you maintenance by preventing icy buildup keep a constant supply of ice with a factory installed icemaker in the freezer slim 24" width offers over 10 cu. Ft. Of interior storage meets ada guidelines for accessibility made in north america exterior options: lhd (left hand door swing) latch (top-mounted door latch requires manual release to open door. Ideal for yachts, rvs, coach buses, and other vehicles.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.