This item is Discontinued.

Summit Appliance Div. Summit-Undercounter Beer Dispenser, Built-In Use, No-Frost, S/S, Digital Thermostat SBC677BINK

Summit-Undercounter Beer Dispenser, Built-In Use, No-Frost, S/S, Digital Thermostat (Discontinued)

  • Mfr # SBC677BINK
  • Zoro # G305733198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC677BINK
Zoro #
G305733198
UPC #
761101050270
Country of Origin
Unknown

Description

Summit sbc677bink - undercounter beer dispenser, built-in use, no-frost, s/s, digital thermostat summit's collection of built-in beer dispensers offers a stunning combination of user-convenience, quality storage, and luxury design. the sbc677bink is a full-sized beer dispenser that can store a full half keg. The front breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. We include a set of casters for optional portability. This model comes with a black cabinet and user-reversible stainless steel door. A factory installed lock offers added safety and a sleek horizontally mounted stainless steel handle completes the modern look. the sbc677bi utilizes full frost-free operation to minimize user maintenance. The digital control panel lets you manage the temperature between 36f and 50f to best accommodate a variety of brews. The stainless steel floor helps to protect the unit when loading and unloading heavy kegs, while an attractive and efficient led light offers added convenience inside. This unit can be converted to a standard all-refrigerator in just a few easy steps. Two adjustable glass shelves are included for flexible storage. no tapping equipment is provided with this unit, allowing 'do-it-yourselfers' to customize the sbc677bink with their own draft systems. features: allows you to install your own custom tap equipment frost-free operation ensures minimum user maintenance flexible design allows built-in or freestanding use in 24" spaces stainless steel wrapped door includes professional handle mounted horizontally for a modern look digital thermostat makes it easy to manage the temperature for optimum serving

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.