Power Out Alarm
- Mfr # PF1HG
- Zoro # G523568671
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Standards
UL-ULC
Color
Black
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF1HG
- Zoro #
- G523568671
- UPC #
- 761101080734
- Country of Origin
- China
- Standards
- UL-ULC
- Color
- Black
- Item
- Accessory
- Finish
- Black
Description
Accucold's PF1HG is a power-out alarm designed to audibly warn users in the event of a power loss. Simply plug your own electrical device into the PF1HG receptacle, and plug the grounded three-wire 15 amp PF1HG cord into your wall outlet. If your unit loses power, the battery-powered alarm will sound at an 70 dB noise level for up to 90 minutes. A built-in switch allows you to silence the alarm. The PF1Kit can be ordered with your Summit or Accucold unit, or used with virtually any brand of 3-pronged 115/120V appliance up to 15 amps.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.