Summit Appliance FF31L7 17 in. Freestanding Countertop All-Refrigerator; White
Mfr # FF31L7
Zoro # G803780861
Product Information
- Brand Summit Appliance
- MFR # FF31L7
- Zoro # G803780861
- UPC # 761101049700
- Country of Origin China
- Category Refrigerators
Description
The FF31L7 is a compact all-refrigerator that is ETL-S listed to NSF-7 commercial standards and meets UL-471. It comes in a white exterior finish with a reversible door. A factory installed front lock offers keyed security, while the rear features a sealed metal cover for improved sanitation.
Inside, the 2.5 cu.ft. FF31L7 utilizes automatic defrost operation for low maintenance use. Four removable chrome shelves offer convenient storage, while the flat door liner allows you to store deeper items. The digital thermostat is located inside and can be managed in Celsius or Fahrenheit. Interior LED lighting offers an attractive, energy efficient view of the interior in a soft blue hue.
With its ideal dimensions, commercial design, and user-friendly features, the FF31L7 offers added convenience to the usual compact refrigerator.
Features- Commercially listed to NSF-7 standards and meets UL-471
- Digital thermostat for easier and more precise temperature management
- Factory-installed lock provides security you can count on
- Automatic defrost operation minimizes user maintenance
- Compact size is ideal for use on top of counters
- Finish: White
- Depth with door at 90°: 34.75" (88 cm)
- Capacity: 2.5 cu.ft. (71 L)
- Defrost Type: Automatic
- Door: White
- US Electrical Safety: ETL
- Canadian Electrical Safety: ETL-C
- Sanitation: ETL-S
- Amperage: 1.3
- Voltage/Frequency: 115 V AC/60 Hz
- Door Swing: RHD
- Reversible: Yes
- Shelf Type: Chrome
- Adjustable Shelves: Yes
- Thermostat Type: Digital
- Refrigerant Type: R600a
- Refrigerant Amount: 0.6oz
- High Side PSI: 270
- Low Side PSI: 103
- Interior Light: Yes
- Interior Height: 21.25" (54 cm)
- Interior Width: 13.5" (34 cm)
- Interior Depth: 14.75" (37 cm)
- Compressor Step Height: 7.5" (19 cm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIVERS BEST Cornmeal Yellow Plain Self Rising 25lbs (2028242)
- WALCO STAINLESS Balance Teaspoon, PK36 (7901)
- JACKSON Kit, Jp-24 Motor Assembly (6401-002-99-08)
- ALLPOINTS Kng Xl Sushi Chef Coat White 3/4 Sleeve (2129WHWHXL)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RA45B3S)
- BLACK & DECKER Wine Cooler Refrigerator, Compressor Cooling 24 Bottle Wine Fridge with Blue Light & LED Display (BD61526)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- MAGIC CHEF Dual-Zone Built-In Beverage Center (BTWB530ST1)
- DANBY 4.4cf Refrigerator with Chill Space, Black (DCR044A2BDD)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF907DX)
- DANBY Refrigerator, 2 Dr, Seprt Frzr, 3.1 cu. ft. (DCR031B1BSLDD)
- Summit Appliance Refrigerators