This item is Discontinued.

Summit Appliance Summit Appliance SBC677BITWIN Built-in Under Counter Frost-Free; Beer Dispenser with Digital Controls - Full Size; Stainless Steel SBC677BITWIN

Summit Appliance SBC677BITWIN Built-in Under Counter Frost-Free; Beer Dispenser with Digital Controls - Full Size; Stainless Steel (Discontinued)

  • Mfr # SBC677BITWIN
  • Zoro # G504011578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC677BITWIN
Zoro #
G504011578
UPC #
761101050263
Country of Origin
China

Description

The SBC677BITWIN is a full-sized beer dispenser that can store and dispense from two 1/6 sized kegs. The front breathing design allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. This model comes with a black cabinet and user-reversible stainless steel door. A factory installed lock offers added safety and a sleek horizontally mounted stainless steel handle completes the modern look. We include a durable guard rail in brushed stainless steel and a two-piece stainless steel drip tray for cleaner service.

Features
  • Frost-free operation ensures minimum user maintenance
  • Flexible design allows built-in or freestanding use in 24" spaces
  • Dual tap system allows you to serve beer from two 1/6 sized kegs
  • Complete tap kit includes everything you need for the perfect pour
  • Stainless steel wrapped door includes professional handle mounted horizontally for a modern look
  • Digital thermostat makes it easy to manage the temperature for optimum serving
Specifications
  • Material: Stainless Steel
  • Size: Full size
  • Dimension: 34.5" H x 23.63" W x 25.75" D
  • Weight: 120 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.