This item is Discontinued.

Summit Appliance Summit Appliance SCFF53BXKSHHIM 24 in. Freestanding or Built in Upright Counter Depth Freezer; Black SCFF53BXKSHHIM

Summit Appliance SCFF53BXKSHHIM 24 in. Freestanding or Built in Upright Counter Depth Freezer; Black (Discontinued)

  • Mfr # SCFF53BXKSHHIM
  • Zoro # G704060857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCFF53BXKSHHIM
Zoro #
G704060857
UPC #
761101060125
Country of Origin
China

Description

Sized with a convenient 24" footprint, the SCFF53BXKSHHIM freezer utilizes a front-breathing design for built-in installation under counters, with a fully finished black cabinet that also allows freestanding use. This model's reversible door comes in our new black stainless steel finish from our exclusive basalt collection. The wrapped door is made from 304 grade stainless steel with a high gloss finish in a neutral hue to perfectly accent or complement your kitchen design. The door is strongly resistant to most fingerprints and can easily be wiped clean with a dry cloth. Our signature thin handle in brushed stainless steel is mounted horizontally to complete the modern look.

Inside, the SCFF53BXKSHHIM utilizes frost-free operation with fan-forced cooling to ensure low maintenance and even temperature distribution. Recessed LED lighting offers an attractive yet efficient look. The digital thermostat makes it easy to manage the interior temperature. This unit includes adjustable chrome shelves for flexible storage and a factory installed icemaker. Additional features include an open door alarm, high temperature alarm, and Sabbath mode setting that lets you disable some of the electrical elements during periods of observance.

With its deluxe style and user-friendly features, the SCFF53BXKSHHIM is the perfect choice for home or commercial kitchens. For a matching frost-free all-refrigerator, see the FF64BXKSHH.

True frost-free operation saves you maintenance by preventing icy buildup, 304 grade stainless steel wrapped door in a unique black finish from our exclusive basalt collection.

Features
  • Fingerprint resistant door hides most smudges and is easy to clean with a dry cloth
  • Flexible design allows built-in or freestanding use in 24" wide spaces
  • Digital thermostat allows easy temperature management
  • Factory installed icemaker provides a steady supply of cubes
  • Includes audible alarms for open door and high temperature warnings
Specifications
  • Finish: Black
  • Depth with Handle: 25.35" (64 cm)
  • Depth with door at 90°: 45.63" (116 cm)
  • Capacity: 4.72 cu.ft. (134 L)
  • Defrost Type: Frost-Free
  • Door: Black Stainless Steel
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Sanitation: ETL-S
  • Energy Usage/Year: 390.0kWh/year
  • Amperage: 2
  • Voltage/Frequency: 115 V AC/60 Hz
  • Door Swing: RHD
  • Shelf Type: Chrome
  • Shelf Qty: 3
  • Adjustable Shelves: Yes
  • Thermostat Type: Digital
  • Interior Light: Yes
  • Fan Type: Interior and Exterior
  • Refrigerant Type: R134a
  • Refrigerant Amount: 2.8 oz
  • High Side PSI: 270
  • Low Side PSI: 106
  • Sabbath Mode: Yes
  • Dimension: 34.0" H x 23.63" W x 23.5" D
  • Weight: 128 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.