This item is Discontinued.

Summit Appliance Summit Appliance SHELFKIT36 Wine Cellar Shelving Kit; Chrome - Set of 4 SHELFKIT36

Summit Appliance SHELFKIT36 Wine Cellar Shelving Kit; Chrome - Set of 4 (Discontinued)

  • Mfr # SHELFKIT36
  • Zoro # G603881218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHELFKIT36
Zoro #
G603881218
UPC #
761101054971
Country of Origin
China

Description

Summits SHELFKIT36 lets you get more versatility out of your SWC3668 wine cellar. This kit includes four chrome shelves that can be used inside e with er zone of the SWC3668 for alternate storage of bottles or cans.

Features
  • Wine Cellar Shelving Kit
  • Set of 4
Specifications
  • Height of Cabinet: 32.0" (81 cm)
  • Width: 23.63" (60 cm)
  • Depth: 23.5" (60 cm)
  • Capacity: 3.5 cu.ft. (99 L)
  • Defrost Type: Manual
  • Door: White
  • Cabinet: White
  • US Electrical Safety: ETL
  • Canadian Electrical Safety: ETL-C
  • Sanitation: ETL-S
  • Voltage with Frequency: 115 V AC with 60 Hz
  • Freezer Door Swing: RHD
  • Reversible: Factory Reversible
  • Thermostat Type: Digital
  • Refrigerant Type: R134a
  • Refrigerant Capacity: 2.76 oz
  • Interior Drawers: Yes
  • Drawers Quantity: 3
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.