This item is Discontinued.

Summit Appliance Summit Appliance STC6 Stainless Steel Open Bottle Wine & Champagne Cooler with Digital Controls & Compressor-Cooled Design for Countertop Use STC6

Summit Appliance STC6 Stainless Steel Open Bottle Wine & Champagne Cooler with Digital Controls & Compressor-Cooled Design for Countertop Use (Discontinued)

  • Mfr # STC6
  • Zoro # G203881014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC6
Zoro #
G203881014
UPC #
761101061429
Country of Origin
China

Description

Summit commercial brings unique solutions to wine storage with the stc series of open bottle wine coolers. Countertop wine chiller that is etl-s listed to nsf-7 commercial standards. The compressor-based cooling system ensures fast temperature pull-down ideal for use in bars, tasting rooms, and restaurants. Six slots let you store standard burgundy style wine or champagne bottles in an upright position, with a tinted glass window that offers an attractive, illuminated display of the bottles' labels. The soft blue led lighting can be adjusted from three levels of brightness to best suit your setting. This unit is equipped with digital controls for easy temperature management. Temperature can be set between 41 and 68 deg f to accommodate red or white wine. The display can be switched from fahrenheit to celsius at the touch of a button. An internal fan helps to evenly chill the stored bottles and an audible temperature alarm sounds if the cooler goes out of suggested range. Features a stainless steel wrapped exterior cabinet for a professional look and lasting durability in busy commercial settings. With its commercial grade construction and innovative design, this unit brings new convenience to bottle service.

Interior can hold up to 6 burgundy style wine bottles or champagne bottles in an upright position. Quality commercial design ensures rapid temperature pull-down and more stabilized performance to keep bottles properly chilled. Fan-forced cooling helps to better circulate the temperature to keep each bottle stored under the right conditions. Allows you to freeze the control panel to avoid accidental temperature adjustments. Cabinet is wrapped in brushed stainless steel for a professional look with heavy duty durability.

Features
  • For use in bars, restaurants, wineries, and other foodservice establishments
  • Perfect for keeping open bottles of wine or champagne chilled at the right conditions
  • Led lighting and window offer an elegant display of bottle labels
  • Stainless steel wrapped cabinet for lasting durability in busy commercial settings
  • Countertop design with commercial compressor for rapid temperature pull-down
Specifications
  • Door: Stainless Steel
  • Defrost Type: Automatic
  • Voltage: 115V
  • Dim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.