Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Summit Appliance Summit Appliance TKW700 39 in. Wall Oven Trim Kit - Black TKW700

Summit Appliance TKW700 39 in. Wall Oven Trim Kit - Black (Discontinued)

  • Mfr # TKW700
  • Zoro # G604024218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKW700
Zoro #
G604024218
UPC #
761101031941
Country of Origin
China

Description

The TKW700 allows you to extend the overall height of your Summit wall oven to 39" (from the 34 1/2" height of your actual unit). This trim kit comes in a black finish and is designed for easy installation above the control panel of your wall oven.

Features
  • Designed for use with summit electric and gas wall ovens
  • Easy installation in just a few steps
  • Durable steel construction with jet black finish
  • Raise the height of summit wall ovens to 39 in.
Specifications
  • Finish: Black
  • Country of Origin: USA
  • Height: 39"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.