Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Summit Appliances Summit Appliances H1720PTCRDBK 20 in. Under Cabinet Recirculating Range Hood with Plug; Black H1720PTCRDBK

Summit Appliances H1720PTCRDBK 20 in. Under Cabinet Recirculating Range Hood with Plug; Black (Discontinued)

  • Mfr # H1720PTCRDBK
  • Zoro # G303780699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1720PTCRDBK
Zoro #
G303780699
UPC #
761101076379
Country of Origin
China

Description

Made in the USA, the H1720PTCRDBK is a 20 inch wide under cabinet range hood that can be installed for ductless operation and includes a pre-installed power cord with a 3-pronged plug. Additional features include a 2-speed fan, switchable light, and aluminum-charcoal filter to help ensure proper filtration of cooking odors.

Features
  • Designed for installation with 20 in. wide ranges and cooktops
  • Includes a pre-installed 3 ft. long power cord with a 3-pronged plug
  • Use for recirculating operation
  • Variable speed for more venitlation optionsLight
  • Switchable light offers more convenience in your kitchen
  • Provides thorough filtering to help eliminate cooking odors
Specifications
  • Size: 20 in.
  • Color: Black
  • Height of Cabinet: 5.0 in.
  • Width: 20.0 in.
  • Depth: 18.0 in.
  • US Electrical Safety: UL
  • Amps: 1.9A
  • Voltage & Frequency: 115 V AC & 60 Hz
  • Installation Under: Under Cabinet
  • Venting: Recirculating
  • Controls: Push Button
  • Number of Fan Speeds: 2
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.