This item is Discontinued.

Summit Breeze Coverall, Gray, 3XL, Tall, 58in SBC203158T

Coverall, Gray, 3XL, Tall, 58in (Discontinued)

  • Mfr # SBC203158T
  • Zoro # G601968720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBC203158T
Zoro #
G601968720
UPC #
45143788750
Country of Origin
Mexico

Dimensions

Size - Numeric
58
Minimum Waist Size
42 in
Sleeve Length
28 in
Maximum Waist Size
44 in
Size
3XL
Maximum Chest Size
58 in
Size - Body Type
Tall
Minimum Chest Size
52 in
Size (Max. Waist x Max. Chest)
3XL ( 44 in x 58 in )

Details

ANSI Class
Not Rated
Standards
ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Color
Gray
Fabric Weight
7 oz
Back Stripe Pattern
X
Total Number of Pockets
9
Number of Outside Pockets
9
ATPV Rating
8.7 cal/sq cm
Item
Coverall
Pass Through Pockets
2
Closure Type
Snap Closure, Zipper Closure
Arc Flash PPE Category
2
Collar Style
Lay Down
Features
3 in FR Yellow/Silver/Yellow Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology
Cuff Style
Adjustable Snap
Number of Inside Pockets
0
High-Visibility
No
Ankle Closure
Adjustable Snap
Fabric Wt
Mediumweight

Description

ATPV Rating 8.7 cal/sq cm, Ankle Closure Adjustable Snap, Arc Flash PPE Category 2, Back Stripe Pattern X, Closure Type Snap Closure, Zipper Closure, Collar Style Lay Down, Color Gray, Cuff Style Adjustable Snap, Fabric Weight 7 oz, Features 3 in FR Yellow/Silver/Yellow Reflective Stripes on Arms and Legs, Elastic Waist Back for Movement and Fit, Patented Triple Vent Technology, High-Visibility No, Coverall, Maximum Chest Size 58 in, Maximum Waist Size 44 in, Minimum Chest Size 52 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.