Men's FR Long Sleeve Shirt, 8.9 cal/sq cm, 2XL, Summit Breeze(R)

  • Mfr # SBS1027X2T

  • Zoro # G902016816


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Lime
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology
Standards
ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS1027X2T
Zoro #
G902016816
UPC #
-
Country of Origin
Mexico

Dimensions

Size
2XL
Sleeve Length Type
Long
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Size - Body Type
Tall
Sleeve Length
29 in

Details

Item
FR Long Sleeve Shirt
Color
Fluorescent Lime
Fabric Weight
5.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology
Standards
ANSI 107, ASTM 1930, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Material Trade Name
Summit Breeze(R)
Gender
Men's
High-Visibility
Yes
ANSI Class
3
Protection Type
High-Visibility
Garment Type
Shirt
Number of Pockets
2
Collar Style
Button-Down
Pocket Location
Left Chest, Right Chest
Closure Type
Buttons
Stitching Material
Nomex(R)
Back Stripe Pattern
U
Shirt Style
Work Shirt

Description

ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Fluorescent Lime, Fabric Weight 5.5 oz, Features Adjustable Two Button Closure on Each Sleeve Cuff, Hi Visibility Lime with Silver FR 3M Reflective Stripes, Inherent Blend Material, Patented Triple Vent Technology, Closure Type Buttons, Gender Men's, High-Visibility Yes, FR Long Sleeve Shirt, Material Trade Name Summit Breeze(R), Maximum Chest Size 54 in, Minimum Chest Size 52 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.