Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 Cu.Ft. Chest Freezer

  • Mfr # SCFM252WH

  • Zoro # G416281311


product price: $3,205.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Width
91.25 in
Color
White
Height
36.75 in
Capacity
26.66 cu. ft.
Depth
28.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFM252WH
Zoro #
G416281311
UPC #
761101076935
Country of Origin
China

Dimensions

Width
91.25 in
Height
36.75 in
Depth
28.25 in

Details

Color
White
Item
Freezer
Capacity
26.66 cu. ft.
Defrost Type
Manual
Standards
ETL -ETL-C -ETL-S
Finish
White
Application
Freezer

Description

SUMMIT COMMERCIAL offers a quality selection of manual defrost chest freezers designed for a variety of storage applications in commercial establishments. The SCFM252WH is UL-S listed to NSF-7 standards for commercial use, with eco-friendly R290a hydrocarbon refrigerant to meet CARB regulations. It comes in a white finish with stainless steel corner protectors factory installed on the exterior to ensure protection in high traffic areas. Sized at over 91in wide, the SCFM252WH offers a generous 26.66 cu.ft. of storage capacity. This unit features two lift-up lids with counterbalanced hinges for safer loading. The lids include easy-to-grab handles and factory-installed keyed locks. Six small wheels allow you to reposition the freezer with ease. Inside, the SCFM252WH features a hammered aluminum interior for lasting durability in commercial settings. We include two sliding wire baskets for easy storage. This unit utilizes static manual defrost cooling, with a defrost drain conveniently located in the front. The dial thermostat offers intuitive temperature management and a visual alarm lights up if the temperature rises above -11 Degrees C. In addition to this unit, SUMMIT COMMERCIAL offers additional sizes of commercially listed manual defrost freezers, as well as frost-free choices and low temperature freezers all approved to NSF commercial standards.


  • 26.66 cu.ft. of interior storage
  • UL-S listed to ANSI-NSF Standard 7 for commercial use
  • Ships on a pallet and boxed in a wooden crate for added protection during shipping
  • Both lids include a 2" deep handle for easier access
  • Static cooling system
  • Two lids feature weighted lids that will stay open for easier loading and unloading
  • 3" thick walls ensure proper insulation for reliable storage
  • External "bumpers" are factory installed to protect the unit's front corners from dents
  • Solid construction for durable storage in busy settings
  • Both lids include a 2" deep handle for easier access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.