Zoro Homepage

Compact All-Freezer

  • Mfr # SCFU386CSS

  • Zoro # G316281442


product price: $1,533.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
23.38 in
Depth
20.63 in
Height
24 in
Color
Stainless Steel
Capacity
2 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFU386CSS
Zoro #
G316281442
UPC #
761101052816
Country of Origin
China

Dimensions

Width
23.38 in
Depth
20.63 in
Height
24 in

Details

Color
Stainless Steel
Capacity
2 cu. ft.
Standards
ETL -ETL-C -ETL-S
Door Material
Glass
Defrost Type
Manual
Item
Freezer
Application
Freezer

Description

SUMMIT SCFU386 is a compact display freezer specially designed to promote impulse sales of select frozen goods. This manual defrost unit comes fully featured for convenient use in commercial settings. A self-closing glass door helps to protect items from accidents, with an LED light providing an attractive presentation. Two wire shelves offer flexible storage and a factory installed lock offers security when needed. This model has a stainless steel wrapped cabinet to add to the professional look. The SCFU386 is ETL-S listed to NSF standards for use in commercial settings. With its compact size and special display features, this model is ideal for storing and displaying sorbet, water ice, and other frozen treats ideally served at 0 Degrees F. For this unit with a stainless steel cabinet, see the SCFU386CSS.


  • ETL-S listed to NSF standards for commercial use
  • Keyed security for a secure interior
  • Ideal for busy commercial settings, where customers and staff don't always have the chance to ensure the door is closed
  • Temperature range: -4 to 5oF
  • Switchable light illuminates whole interior
  • Provides a full display of stored contents
  • Two wire shelves included
  • Rear mounted to prevent accidental adjustments
  • Static cooling system for improved temperature stability
  • Temperature range: -4 to 5oF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.